0
1
2
3
4
5
6
7

Brushless Cordless Nut Riveter 20V SV20 Series - 2 Batteries

Order Code: ZT4183994S

£429.99 Inc VAT (20%)


Description

Suitable for aluminium rivet nuts with a pulling force of up to 4000N. Three selectable power settings to help preserve the battery by only supplying the force required. Quick release mechanism which allows for speedy mandrel changes. LED battery level indicator. Supplied with seven sets of threaded mandrels from M3 to M12.

See full description
Specifications for Brushless Cordless Nut Riveter 20V SV20 Series - 2 Batteries
  • Weight
    3.33kg
  • MFR Part No.
    CP20VNRKIT
  • Nozzle Size
    M3, M4, M5, M6, M8, M10, M12
  • Maximum Pulling Force
    4000N
  • Rivet Type
    Aluminium
  • Battery
    20V 2 - 4Ah Lithium-ion

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome