DCH481N-XJ 54V XR Flexvolt SDS-Max Rotary Hammer Bare

Order Code: ZT1254354X

£599.99 Inc VAT (20%)


Description

DCH481N 54V XR FLEXVOLT Brushless 3 Mode Dedicated Cordless SDS-Max Hammer - Bare Unit

•True corded performance
•Anti-rotation system detects a loss of tool control, and reacts by instantly cutting the power
•Rotation stop mode for chiselling and impact stop mode for rotary only drilling with dry diamond cores
•Brushless motor for improved runtime and reduced maintenance
•Perform & Protect: low vibration at 9.4m/s², minimising user fatigue
•Bright white LED with delay feature improves visibility
•Ideal for drilling anchors and fixing holes into concrete, brick and masonry up to 40mm in diameter
•Compact, lightweight and ergonomic design for improved comfort and support during extended operating periods

See full description
Specifications for DCH481N-XJ 54V XR Flexvolt SDS-Max Rotary Hammer Bare
  • Blows per Minute
    3,150
  • Maximum Impact Energy
    6.1J
  • Chuck Type
    SDS
  • Supply Voltage
    18V
  • Capacity
    Max. Drilling Capacity [Core bit] 100 mm
    Max. Drilling Capacity [Concrete] 40 mm
    Max. Drilling Capacity [Breakthrough bit] 65 mm
  • Number of Batteries Supplied
    0
  • Model Number
    DCH481N
  • Size & Weight
    Width 108 mm
    Height 263 mm
    Length 502 mm
  • No Load Speed
    540rpm
  • Weight
    5.4kg
  • Manufacturer Guarantee
    3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply)
  • Noise/ Vibration Information
    Hand/Arm Vibration - Chiselling 8.5 m/s²
    Sound Pressure Uncertainty 3 dB(A)
    Hand/Arm Vibration - Hammer drilling into concrete 9.4 m/s²
    Sound Pressure 96 dB(A)
    Uncertainty K 2 (Vibration) 1.5 m/s²
    Uncertainty K 1 (Vibration) 1.5 m/s²
    Sound Power 107 dB(A)
    Sound Power Uncertainty 3 dB(A)
  • Voltage
    18V
  • Power Source
    Cordless
  • Item
    Cordless SDS Hammer Drills
  • Width
    108mm
  • Height
    263mm
  • Length
    502mm
  • Noise / Vibration Information
    Sound Power 107 dB(A)
    Sound Pressure 96 dB(A)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome