DCH481X2-GB 54V XR Flexvolt SDS-Max Rotary Hammer

Order Code: ZT1254355X

£999.99 Inc VAT (20%)


Description

DCH481X2 54V XR FLEXVOLT Brushless 3 Mode Dedicated Cordless SDS-Max Hammer

•True corded performance
•Anti-rotation system detects a loss of tool control, and reacts by instantly cutting the power
•Rotation stop mode for chiselling and impact stop mode for rotary only drilling with dry diamond cores
•Brushless motor for improved runtime and reduced maintenance
•Perform & Protect: low vibration at 9.4m/s², minimising user fatigue
•Bright white LED with delay feature improves visibility
•Ideal for drilling anchors and fixing holes into concrete, brick and masonry up to 40mm in diameter
•Compact, lightweight and ergonomic design for improved comfort and support during extended operating periods
•2 x 9.0Ah XR FLEXVOLT battery packs with state of charge indicator

See full description
Specifications for DCH481X2-GB 54V XR Flexvolt SDS-Max Rotary Hammer
  • Weight
    5.4kg
  • No Load Speed
    540rpm
  • Model Number
    DCH481X2
  • Brushed or Brushless
    Brushless
  • Number of Batteries Supplied
    2
  • Size & Weight
    Width 108 mm
    Weight (incl. battery) 6,650 g
    Weight 5.4 kg
    Length 502 mm
    Height 263 mm
  • Noise/ Vibration Information
    Sound Pressure Uncertainty 3 dB(A)
    Uncertainty K 1 (Vibration) 1.5 m/s^2
    Sound Power Uncertainty 3 dB(A)
    Hand/Arm Vibration - Chiselling 8.5 m/s^2
    Sound Pressure 96 dB(A)
    Sound Power 107 dB(A)
    Hand/Arm Vibration - Hammer drilling into concrete 9.4 m/s^2
    Uncertainty K 2 (Vibration) 1.5 m/s^2
  • Chuck Type
    SDS
  • Battery Capacity
    9A·h
  • Manufacturer Guarantee
    3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply)
  • Maximum Impact Energy
    6.1J
  • Blows per Minute
    3,150
  • Capacity
    Max. Drilling Capacity [Core bit] 100 mm
    Max. Drilling Capacity [Breakthrough bit] 65 mm
    Max. Drilling Capacity [Concrete] 40 mm
  • Supply Voltage
    18V
  • Length
    502mm
  • Width
    108mm
  • Item
    Cordless SDS Hammer Drills
  • Height
    263mm
  • Voltage
    18V
  • Power Source
    Cordless
  • Noise / Vibration Information
    Sound Power 107 dB(A)
    Sound Pressure 96 dB(A)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome