DH18DBLJ4Z Rotary Hammer Brushless 18V Body Only

Order Code: ZT1254369X

£299.99 Inc VAT (20%)


Description

Features:

- High energy output of 2.6 joules
- Ability to drill holes up to 26mm into concrete
- Highly efficient brushless motor which minimizes power drain and increases runtime, capacity and lifetime
- Built-in RFC (Reactive Force Control) system reduces the risk of injury from tool overload and protects the battery, the motor and the users
- Consistent speed control, an LED job light and battery indicator

*The DH18DBL/J4 comes supplied as a body only with no batteries case or charger*

See full description
Specifications for DH18DBLJ4Z Rotary Hammer Brushless 18V Body Only
  • MFR Part No.
    DH18DBLJ4Z
  • Manufacturer Guarantee
    Manufacturer's Terms & Conditions Apply
  • Model Number
    DH18DBL/J4
  • Contents
    Body Only
  • Capacity
    Drilling Capacity Steel: 13mm
    Drilling Capacity Wood: 27mm
    Drilling Capacity Concrete: 26mm
  • Maximum Impact Energy
    2.6J
  • Available Operation Modes
    Rotation & Hammer
  • No Load Speed
    1,500rpm
    Hi: 0 to 1,500rpm
  • Supply Voltage
    18V
  • Blows per Minute
    6,200
    Hi: 0 to 3,900
  • Chuck Type
    SDS-Plus
  • Weight
    3.7kg
  • Number of Batteries Supplied
    0
  • Includes
    Body Only
  • Power Source
    Cordless
  • Voltage
    18V
  • Item
    Cordless SDS Hammer Drills

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome