DH18DBLJPZ Rotary Hammer Brushless 18V 2X5.0AH Lithium-ion

Order Code: ZT1254370X

£539.99 Inc VAT (20%)


Description

The DH18DBL is a Brushless Hammer with SDS-Plus Shank and a full load impact rate of 3950 a minute.

Features:
- Impact Rate 0-3950/min
- Drilling capacity in concrete 26mm
- Efficient brushless motor works approx. 50% more than the conventional brushed DC motor per battery charge
- Reactive Force Control (RFC) system reduces risk of injury from tool overload
- Constant speed control
- Over current protection
- 3 mode action: rotary drilling, hammer drilling or chiseling
- Built-in LED light
- Remaining battery indicator

See full description
Specifications for DH18DBLJPZ Rotary Hammer Brushless 18V 2X5.0AH Lithium-ion
  • Available Operation Modes
    Hammer Only
  • Maximum Impact Energy
    2.6J
  • Chuck Type
    SDS-Plus
  • Supply Voltage
    18V
  • No Load Speed
    1,050rpm
  • Model Number
    DH18DBLJPZ
  • MFR Part No.
    DH18DBLJPZ
  • Contents
    UC18YFSL Charger
  • Number of Batteries Supplied
    2
  • Manufacturer Guarantee
    3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply)
  • Capacity
    Concrete: 26mm
  • Battery Capacity
    5A·h
  • Weight
    3.7kg
  • Includes
    Battery 2 x BSL1850 5.0Ah Li-Ion
  • Blows per Minute
    3,950
  • Voltage
    18V
  • Power Source
    Cordless
  • Item
    Cordless SDS Hammer Drills
  • Battery Supplied
    2 x 5.0Ah Li-ion
  • Product Type
    SDS Plus
  • Type
    SDS Plus

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome