Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Power Tools
Rotary and Demolition Hammers
Rotary Hammers
DH26PX2 SDS Plus Rotary Hammer Drill 830W 240V
By Hikoki
Order Code:
ZT1284158P
£139.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 30th Dec
In Stock
GBP
139.99
https://www.zoro.co.uk/shop/tools-and-machining/rotary-hammers/dh26px2-sds-plus-rotary-hammer-drill-830w-240v/p/ZT1284158P
Add to quotation
View all Rotary Hammers
Description
HiKOKI DH26PX2 SDS Plus Rotary Hammer Drill 240V Version
Specifications
Specifications for DH26PX2 SDS Plus Rotary Hammer Drill 830W 240V
MFR Part No.
DH26PX2J1Z
Weight
2.8kg
Capacity
26mm
Supply Voltage
240V
Power Source
Corded 240v
Input Power
830W
Type
SDS Plus
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome