GBH 18V-26F SDS-Plus Rotary Hammer 18V 2 x 5.0Ah Li-ion

Order Code: ZT5350144S

£599.99 Inc VAT (20%)


Description

The Bosch GBH 18V-26F SDS-Plus Rotary Hammer is supplied with:1 x Quick Change Chuck 13mm.1 x SDS Plus Quick Change Chuck.1 x Auxiliary Handle.1 x Depth Stop 210mm.1 x Machine Cloth.2 x 18V 5.0Ah Li-ion Batteries.1 x GAL 1880 CV Quick Charger.1 x L-BOXX Inlay.1 x L-BOXX 136.

Specifications for GBH 18V-26F SDS-Plus Rotary Hammer 18V 2 x 5.0Ah Li-ion
  • Type
    SDS Plus
  • Power Source
    Cordless 18V
  • Impact Energy
    2.6J
  • Battery Supplied
    2 x 5.0Ah Li-ion

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome