0
1

GBH 4-32 DFR Multi Drill 240V

Order Code: ZT1028365X

£629.99 Inc VAT (20%)


Description

GBH4-32DFR
mpact rate: 3,600bpm. Impact energy: 4.2J.
Capacities: concrete 32mm, steel 13mm, wood 13mm.
Weight: 4.7kg.
Voltage: 240V.

Accessories:
SDS-plus quick-change chuck, keyless chuck 13mm, 4x SDS-plus drill bits: 10/12/14/16mm, point & flat chisel, 4 piece multi-construction set (dia: 5.5, 6, 7, 8 ), progressor hole saws 20/25/51mm plus adaptor, 6 self cut flat bits (dia: 13, 16, 19, 20, 22, 25), depth stop 310mm, auxiliary handle, carry case.

See full description
Specifications for GBH 4-32 DFR Multi Drill 240V
  • Contents
    Point & Flat Chisels
    Multi-Construction Drill Bit Set
    Self Cut Flat Bit Set: 13, 16, 19 20,22, 25mm
    Hole Saws:20, 25, 51mm
    Carry Case
    Hole Saw Adapter
    Depth Stop
    GBH 4-32 DFR SDS+ Hammer Drill
    SDS-Plus Drill Bits: 10, 12, 14, 16mm
    Quick Change 3-Jaw Chuck
    Auxiliary Handle
  • Noise/ Vibration Information
    Sound Power Level 104 dB(A)
    Vibration Emission Value Ah 12.0 m/s² (Hammer Drilling Concrete)
    Vibration Uncertainty K 1.5 m/s²
    Sound Pressure Level 93 dB(A)
    Vibration Emission Value Ah 9.0 m/s² (Chiseling Concrete)
    Sound Uncertainty Level K 2.0 dB
  • Power Rating
    900W
  • Blows per Minute
    3,600
  • Available Operation Modes
    Rotation Only
    Hammer Only
    Rotation & Hammer
  • Capacity
    Drilling Ø Concrete, Hammer Drill Bits 6-32mm
    Drilling Ø Masonry, Core Cutters <90mm
    Drilling Ø Wood <32mm
    Drilling Ø Steel <13mm
  • Model Number
    GBH4-32DFR
  • Maximum Impact Energy
    4.2J
  • Weight
    4.7kg
  • Shank
    SDS-plus
  • Manufacturer Guarantee
    3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply)
  • No Load Speed
    800rpm
  • Supply Voltage
    240V
  • Voltage
    240V
  • Includes
    Quick Change 3-Jaw Chuck
    Hole Saws:20, 25, 51mm
    Multi-Construction Drill Bit Set
    SDS-Plus Drill Bits: 10, 12, 14, 16mm
    Point & Flat Chisels
    Self Cut Flat Bit Set: 13, 16, 19 20,22, 25mm
    Hole Saw Adapter
    Depth Stop
    Auxiliary Handle
    GBH 4-32 DFR SDS+ Hammer Drill
    Carry Case
  • Power Source
    Electric
  • Item
    Corded SDS Hammer Drills
  • Chuck Type
    SDS-Plus
  • Power
    900W
  • Noise / Vibration Information
    Sound Pressure Level 93 dB(A)
    Sound Power Level 104 dB(A)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome