0
1
2
3
4
5

GBH 8-45 D SDS-Max 2 Mode Rotary Hammer Drill in Carry Case with Accessory Set 110V - 0 611 265 160

Order Code: ZT1254696X

£939.99 Inc VAT (20%)


Description

The Bosch SDS max rotary hammer is ideal for professionals needing high performance and versatility. It delivers 12.5 J of impact energy for rapid drilling and efficient removal in tough tasks, making it perfect for large holes in concrete, masonry, and heavy-duty demolition. Its powerful motor and durable metal components ensure reliability and a long tool life. The optimal power-to-weight ratio enhances user handling and reduces fatigue. Safety is a priority with built-in mechanisms that protect the user even in demanding conditions. This tool balances exceptional performance with durability, making it a top choice for serious applications.

Features and Benefits
• Protection of user and machine in case of overload
• Speed preselection for applications that require material specific speed

Typical Applications
• Heavy duty drilling
• Demolition
• Core drilling

See full description
Specifications for GBH 8-45 D SDS-Max 2 Mode Rotary Hammer Drill in Carry Case with Accessory Set 110V - 0 611 265 160
  • Overall Height
    310mm
  • MFR Part No.
    0 611 265 160
  • No Load Speed
    305rpm
  • Model Number
    GBH 8-45 D
  • Maximum Impact Energy
    12.5J
  • Overall Width
    116mm
  • Contents
    Grease tube
    Auxiliary handle
    Machine cloth
    Carry Case
  • Supply Voltage
    110V
  • Shank
    SDS-max
  • Weight
    8.2kg
  • Available Operation Modes
    Rotation & Hammer
    Hammer Only
  • Blows per Minute
    2,720
  • Overall Length
    540mm
  • Manufacturer Guarantee
    3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply)
  • Capacity
    Drilling Diameter in Concrete with Hammer Drill Bits: 12 - 45 mm
    Drilling Diameter in Concrete with Breakthrough Drill Bits: 80 mm
    Drilling Diameter in Concrete with Core Cutters: 125 mm
  • Power Rating
    1,500W
  • Noise/ Vibration Information
    Vibration emission value ah 14 m/s²
  • Includes
    Machine cloth
    Grease tube
    Carry Case
    Auxiliary handle
  • Item
    Corded SDS Hammer Drills
  • Chuck Type
    SDS-MAX
  • Power
    1500W
  • Power Source
    Electric
  • Width
    116mm
  • Voltage
    110V
  • Length
    540mm
  • Height
    310mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome