0
1

GBH18V-26 F 18V SDS Plus Brushless Rotary Hammer Drill with Quick Change Chucks Body Only Version - No Batteries Or Charger Supplied - 0 611 910 000

Order Code: ZT1254366X

£399.99 Inc VAT (20%)


Description

Features and Benefits:

• EC Brushless motor delivers up to 100% longer life time compared to a Bosch power tool with a DC motor of the same class. 30% longer run time compared to a Bosch power tool with a DC motor of the same class.

• Vibration Control for enhanced user comfort and longer work time.

• Ergonomic L-shaped design for easier horizontal drilling.

• KickBack Control shuts down the motor in the case of a bit jamming situation for increased user safety.

• Sensors constantly feedback to the tool's electronic control unit so that performance, precision and safety are maximised.

• Electronic Motor Protection EMP protects the motor against overload via an integrated temperature sensor management system.

• Electronic Precision Control EPC controls the tools performance by up to 70% for greater accuracy and control.

• Electronic Cell Protection ECP protects the battery against overload, overheating and deep discharge.

• LED work light to illuminate the power tool's direct area of working operation.

• Compatible with cordless integrated dust extraction attachment - GDE 18 V-16 ( included with 0 611 910 074)

See full description
Specifications for GBH18V-26 F 18V SDS Plus Brushless Rotary Hammer Drill with Quick Change Chucks Body Only Version - No Batteries Or Charger Supplied - 0 611 910 000
  • Model Number
    GBH 18 V-26 F
  • Available Operation Modes
    Hammer Only
    Rotation Only
    Rotation & Hammer
  • Number of Batteries Supplied
    0
  • Brushed or Brushless
    Brushless
  • No Load Speed
    890rpm
  • Chuck Type
    SDS-Plus
  • Battery Capacity
    No Battery IncludedA·h
  • Blows per Minute
    4,350
  • Capacity
    Max. Drilling Diameter in Wood 30mm
    Max. Drilling Diameter in Metal 13mm
    Drilling Diameter in Concrete with Hammer Drill Bits 4 - 26mm
  • Maximum Impact Energy
    2.6J
  • MFR Part No.
    0 611 910 000
  • Manufacturer Guarantee
    3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply)
  • Size & Weight
    height: 228mm
    Length: 382mm
  • Noise/ Vibration Information
    ound Uncertainty Level K 3.0 dB
    Vibration Emission Value Ah Chisling 9.0 m/s^2
    Vibration Emission Value Ah Drilling Metal 2.5 m/s^2
    Vibration Uncertainty K 1.5 m/s^2
    Sound Power Level 102 dB(A)
    Vibration Emission Value Ah Screwdriving without Impact 2.5 m/s^2
    Vibration Emission Value Ah Drilling Concrete 12.5 m/s^2
    Sound Pressure Level 91 dB(A)
  • Supply Voltage
    18V
  • Contents
    Cardboard box
    Quick Change Chuck
    Machine cloth
    SDS-plus Quick-change Chuck
    Depth Stop 210mm
    Auxiliary Handle
  • Weight
    3.6kg
  • Voltage
    18V
  • Includes
    Machine cloth
    Auxiliary Handle
    Quick Change Chuck
    SDS-plus Quick-change Chuck
    Cardboard box
    Depth Stop 210mm
  • Length
    382mm
  • Power Source
    Cordless
  • Item
    Cordless SDS Hammer Drills
  • Height
    228mm
  • Noise / Vibration Information
    Sound Power Level 102 dB(A)
    Sound Pressure Level 91 dB(A)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome