HP2070/2 - 13mm 1, 010W 2 Speed Rotary Hammer Drill - 240V

Order Code: ZT1028335X

£259.99 Inc VAT (20%)


Description

Max in Steel: 18mm
Max in Wood: 40mm
Max in Masonry: 20mm
Blows per minute: Hi 0-58,000bpm / Lo 0-24,000bpm
No Load Speed: Hi 0-2,900rpm / Lo 0-1,200rpm
Input wattage: 1,010w
Net Weight: 2.4kg

Standard Equipment:
Side handle and Depth Gauge.

See full description
Specifications for HP2070/2 - 13mm 1, 010W 2 Speed Rotary Hammer Drill - 240V
  • Manufacturer Guarantee
    3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply)
  • Noise/ Vibration Information
    Vibration K Factor 1.5 m/sec²
    Noise Sound Pressure 99 dB(A)
    Vibration: Hammer Drilling 16 m/sec²
    Noise Sound Power 110 dB(A)
    Noise K Factor 3 dB(A)
  • Chuck Capacity
    2.0 to 13mm
  • No Load Speed
    L: 0 - 1,200rpm
    H: 0 - 2,900rpm
  • Contents
    Carry Case
    Side Handle
    Depth Stop
    Chuck Key
  • Blows per Minute
    H: 0 - 58,000
    L: 0 - 24,000
  • Supply Voltage
    240V
  • Capacity
    Steel 18mm
    Masonry 20mm
    Wood 40mm
  • Power Rating
    1,010W
  • Chuck Type
    Keyed Chuck
  • Available Operation Modes
    Rotation Only
    Rotation & Hammer
  • Weight
    2.4kg
  • Noise / Vibration Information
    Vibration K Factor 1.5 m/sec²
    Noise K Factor 3 dB(A)
    Noise Sound Pressure 99 dB(A)
    Noise Sound Power 110 dB(A)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome