HR3210C/1 - 32mm 850W SDS Plus Rotary Hammer Drill + 18 Piece Bit Set- 110V

Order Code: ZT1028374X

£559.99 Inc VAT (20%)


Description

Max in concrete: 32mm.
Max core diameter (TCT): 90mm.
No load speed: 315-630rpm.
Blows per minute: 1,650-3,300bpm.
Joules: 6.4Js.
Vibration: RH:10m/sec HO: 7.5m/sec.
Input wattage: 850w.
Weight: 4.9kg.

Standard equipment:
Bit grease, depth rod and side handle, carry case.

See full description
Specifications for HR3210C/1 - 32mm 850W SDS Plus Rotary Hammer Drill + 18 Piece Bit Set- 110V
  • Capacity
    Drilling Ø Concrete TCT Bit <32mm
    Drilling Ø Steel <13mm
    Drilling Ø Core Bit <90mm
    Drilling Ø Wood <32mm
  • Available Operation Modes
    Rotation Only
    Rotation & Hammer
    Hammer Only
  • Noise/ Vibration Information
    Vibration Emission Value Ah 7.5 m/s² (Chiselling)
    Vibration Emission Value Ah 2.5 m/s² (Drilling into Metal)
    Sound Power Level 100 dB(A)
    Vibration Uncertainty K 1.5 m/s²
    Vibration Emission Value Ah 10 m/s² (Hammer Drilling into Concrete)
    Sound Uncertainty Level K 3.0 dB
    Sound Pressure Level 89 dB(A)
  • Weight
    4.9kg
  • Shank
    SDS-plus
  • Manufacturer Guarantee
    3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply)
  • Supply Voltage
    110V
  • Blows per Minute
    3,300
  • Power Rating
    850W
  • Overall Height
    239mm
  • Overall Length
    398mm
  • Model Number
    HR3210C
  • Overall Width
    114mm
  • Contents
    Grease Vessel c/w 93g Bit Grease
    HR3210C
    Auxiliary Handle
    Depth Stop
    Carry Case
  • Maximum Impact Energy
    5J
  • No Load Speed
    630rpm
  • Voltage
    110V
  • Includes
    Depth Stop
    Auxiliary Handle
    HR3210C
    Grease Vessel c/w 93g Bit Grease
    Carry Case
  • Width
    114mm
  • Height
    239mm
  • Power
    850W
  • Power Source
    Electric
  • Chuck Type
    SDS-Plus
  • Item
    Corded SDS Hammer Drills
  • Length
    398mm
  • Noise / Vibration Information
    Sound Power Level 100 dB(A)
    Sound Pressure Level 89 dB(A)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome