Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Power Tools
Rotary and Demolition Hammers
Rotary Hammers
Rotary Hammer Drill with SDS Chisels
By Lumberjack
Order Code:
ZT1002179S
£89.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 16th Jan
In Stock
GBP
89.99
https://www.zoro.co.uk/shop/tools-and-machining/rotary-hammers/rotary-hammer-drill-with-sds-chisels/p/ZT1002179S
Add to quotation
View all Rotary Hammers
Description
Lumberjack Rotary Hammer Drill With SDS Chisel Bits
Specifications
Specifications for Rotary Hammer Drill with SDS Chisels
Contents
1X Auxiliary Handle, 1X Depth Gauge, 1X Grease, 1X Robust Carry Case For Safe Storage And A Spare Set Of Brushes.
MFR Part No.
LUM00149
Depth
130mm
Type
Hammer Drill
Colour
Red
Length
380mm
Material
Metal
Width
120mm
Height
290mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome