TP-HD 18/26 LI BL-Solo Power X-Change Rotary Hammer 18V Bare Unit

Order Code: ZT4797893S

£169.99 Inc VAT (20%)


Description

The Einhell TP-HD 18/26 Li BL-Solo Power X-Change Rotary Hammer is a real all-rounder. It combines four functions in one device: drilling, hammer drilling and chiselling with and without fixing. These functions can be adjusted with the aid of a central position switch. The device is powered by the powerful Einhell PurePOWER brushless motor. This brushless motor offers more power and longer running time than conventional carbon brush motors. After online registration, there is a 10-year warranty on the brushless motor. The speed can be finely metered depending on the material and feed. A universal SDS-Plus tool holder with semi-automatic operation allows for quick and simple tool changes. Operation is pleasant and fatigue-free thanks to the ergonomic handle area with softgrip. The anti-vibration handle protects from vibrations to ensure precise work. There is also a robust drill depth stop for exact drill holes is infinitely adjustable andLED light for optimally lighting your working area. Offers wireless freedom as a member of the Power X-Change family. Comes as a Bare Unit, NO battery or charger. Supplied in a practical E-Box transport and storage case. Specifications: No Load Speed: 1, 200/min.Impact Rate: 5, 500/bpm.Impact Energy: 2.6 Joules.Max. Drilling Diameter: Concrete 26mm, Steel 13mm.Weight: 3.04kg.

See full description
Specifications for TP-HD 18/26 LI BL-Solo Power X-Change Rotary Hammer 18V Bare Unit
  • Capacity (Steel)
    13mm
    26mm
  • Battery Supplied
    Bare Unit
  • Power Source
    Cordless 18V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome