ST2800 Circular Saw Track 1400mm, Pack of 2

ST2800 Circular Saw Track 1400mm, Pack of 2

Order Code: ZT2602418S

£89.99 Inc VAT (20%)


Description

A pack of 2 1400mm circular saw tracks that can be connected together to create one large 2800mm track The Evolution ST2800 is a pack of 2 1400mm circular saw track lengths with connector bars, track clamps and a carry case for transportation and protection. Perfect for making long, accurate cuts in sheet materials. The two 1400mm track sections are joined together to create a 2800mm track that is lightweight and sturdy. The track attaches to the workpieces via the end clamps (provided) and the integrated splinter guard prevents tear out. The track is designed to fit the Evolution R185CCSX and the R185CCSX+ but is also compatible with many other brands or track saws. These saws have been tested and function correctly with both the Evolution ST1400 & ST2800: Triton TTS1400 Metabo KS55FS Scheppach PL45 Titan TTB73CSW Evolution R185CCSX Erbauer ERB690CSW Evolution R185CCSX+ Bosch GKS55GCE and GKS65GCE Festool TS55REBQ-PLUS and HK55 Makita DSP600ZJ, DSP601ZJU and SP6000J Features: 2800mm track for long, accurate cuts Compatible with many other brands of track saw Fits the Evolution R185CCSX and R185CCSX+ circular track saws Comes With: 1x Carry bag 2x Track clamps 2x Connector bars 1x Hex Key M6 (3mm) 2x Circular saw tracks (each 1400mm) Specification: Weight: 6.5kg Length: 1400mm (2800mm in total)

See full description
Specifications for ST2800 Circular Saw Track 1400mm, Pack of 2
  • Product Type
    Circular Saw Track
  • Weight
    6.5kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome