4486 Multi Chuck 0.4-3.4mm
0
1
2

4486 Multi Chuck 0.4-3.4mm

Order Code: ZT1031623XCopy

£9.49 Inc VAT (20%)
£9.995% off


Description

The Dremel multi chuck change accessories quickly and easily without collets.

Features and Benefits
• Highly versatile - accepts accessories from 0.4mm to 3.4mm shank
• Quick lock technology for easy changes
• Provides a secure lock for peace of mind

Notes
• Width: 15.0 mm
• Maximum RPM: 35.000 1/min
• Length: 15.0 mm
• Height; 22.0 mm

See full description
Specifications for 4486 Multi Chuck 0.4-3.4mm
  • MFR Part No.
    4486
  • Number of Pieces
    1
  • Type
    Chuck
  • Item
    Multi Tool Consumables
  • Series
    4486