0
1
2

10.0mmX22DEG. 1/4"SK.3FL Bevel Trim. Bit

Order Code: ZT1025570X

£18.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£18.390%
5 - 9£17.654%
10 - 19£16.928%
20 +£16.1812%


Description

Bevel Edge Trimming Bits
With ball bearing guide. To trim laminate producing a bevelled edge. With ball bearing guide suitable for straight or shaped work.

Specifications for 10.0mmX22DEG. 1/4"SK.3FL Bevel Trim. Bit
  • Shank Diameter
    1/4in
  • Overall Length
    51mm
  • Material
    Tungsten Carbide
  • Type
    Trimming Bits
  • Length of Cut
    10mm
  • MFR Part No.
    SL32204
  • Finish/Coating
    TCT
  • Angle
    22°
  • Cutting Diameter
    10mm
  • Item
    Router Cutters

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome