0
1
2
3
4
5

10H/1 x 1/4 TCT Pin Guided Chamfer / Bevel 45 10 .0 x 14.0mm TRE10H114TC

Order Code: ZT1464380S

£59.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

These types of cutter are used for edging and chamfer cutting on man made fibre boards, natural timbers and plastics. Tools are offered to produce various angles for chamfering. Pin guarded cutters enable curved work to be undertaken, bearings running along the board edge or a template. Typical trade applications include sign making, freehand engraving, cabinet making and decorative joinery. T.C.T 1/4in Shank. A = 45 C1 = 10 mm C2 = 14 mm

See full description
Specifications for 10H/1 x 1/4 TCT Pin Guided Chamfer / Bevel 45 10 .0 x 14.0mm TRE10H114TC
  • Angle
    45°
    45∞
    45°
  • Cutting Diameter
    14.0mm
    14mm
  • MFR Part No.
    TRE10H114TC
  • Shank Size
    1/4in
  • Cutting Depth
    10mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome