334 x 1/2 TCT Aquamac Recessor TRE33412TC
0
1

334 x 1/2 TCT Aquamac Recessor TRE33412TC

Order Code: ZT1295158P

£119.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

This Trend 334 x 1/2 TCT Aquamac 21 Recessor, cutter, is designed for use with the seal in a wiping mode and comes complete with a guide bearing to reduce setting-up time and simplify machining operations. It is MEC mechanical feed only. Specifications Size 46.3mm diameter x 10.3mm cut shank 1/2in TCT. D 46.3 mm. D2 4.3 mm. C 10.3 mm. C2 2.7 mm. OL 90 mm. B 28.6 mm.

Specifications for 334 x 1/2 TCT Aquamac Recessor TRE33412TC
  • Cutting Diameter
    54.5mm
  • Cutting Depth
    10.3mm
  • Shank Size
    1/2in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome