0
1

63.5 x 25.4mm RAD.1/2"SK.RO Unding over Bit

Order Code: ZT1025468X

£27.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£27.990%
5 - 9£26.874%
10 +£25.758%


Description

Two Flute Rounding Over Bits
To form corner radius to shelves, table tops, etc. With ball bearing guide for curved work.

Specifications for 63.5 x 25.4mm RAD.1/2"SK.RO Unding over Bit
  • MFR Part No.
    RW25008
  • Finish/Coating
    TCT
  • Cutting Diameter
    63.5mm
  • Compatible Materials
    Table Mantle Tops
  • Type
    Rounding Over Bits
  • Material
    Tungsten Carbide
  • Radius
    25.4mm
  • Overall Length
    85mm
  • Shank Diameter
    1/2in
  • Length of Cut
    32mm
  • Item
    Router Cutters

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome