0
1
2
3
4
5

7/01 x 1/4 TCT Ovolo & Round Over 2.5mm Radius TRE70114TC

Order Code: ZT1464617S

£41.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

Ovolo and rounding over cutters are ideal for panel work and edge moulding, all can be used on natural timbers, man-made particles and fibre boards. Popular uses include edging window frames, glazing bars, cabinets, table tops, pencil rounds, trophies, shelves and fire surrounds. They can also be used to produce bullnose edge moulds. Small solid guide pins can follow more intricate shapes in contrast to bearing guided cutters. Specifications Tooling T.C 1/4in Shank. D =3/8 inch. D =9.5 mm. D2=3.2 mm. C =9 mm. R =2.5 mm.

See full description
Specifications for 7/01 x 1/4 TCT Ovolo & Round Over 2.5mm Radius TRE70114TC
  • Radius
    2.5mm
  • Cutting Diameter
    9.5mm
  • MFR Part No.
    TRE70114TC
  • Cutting Depth
    9.5mm
  • Shank Size
    1/4in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome