0
1
2
3
4
5

7/10 Ovolo & Rounding over Cutter, 4mm Radius with 1/4" Shank

Order Code: ZT1198506X

£40.99 Inc VAT (20%)


Description

Ovolo Rounding Over Cutter, 4mm Radius With 1/4" Shank.

Some Ovolo cutters can be used with radius cutters, to make rule joints.

Specifications for 7/10 Ovolo & Rounding over Cutter, 4mm Radius with 1/4" Shank
  • Radius
    4mm
  • Shank Diameter
    1/4in
  • MFR Part No.
    7/10X1/4TC
  • Length of Cut
    11mm
  • Type
    Rounding Over Bits
  • Cutting Diameter
    19mm
  • Finish/Coating
    Uncoated
  • Item
    Router Cutters

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome