72893 1/2" Shank Router Bit Set 12PC

Order Code: ZT3297067S

£39.99 Inc VAT (20%)


Description

Assortment of router bits with T.C.T. heads to suit most applications.

Contents:
3 x straight bits - 6, 12 and 16mm dia.
90 ?V? groove bit, dovetail bit 12.7mm dia. 45 chamfer bit
bearing flush trim bit (or flush) - 12.7mm dia.
2 x rounding bits - R 6.3, R 9.5mm
core box bit R 6.3mm
cove bit R 6.3mm
roman ogee bit R 4mm
hexagon key

See full description
Specifications for 72893 1/2" Shank Router Bit Set 12PC
  • Number of Pieces
    12
  • Product Type
    Router Cutter Sets

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome