0
1
2

C049 x 1/4 TCT Bearing Guided Chamfer Cutter 45 12.7 x 32mm TREC04914TC

Order Code: ZT1464934S

£40.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The Trend CraftPro Bearing Guided Chamfer Cutter for edging and chamfer cutting, on man-made fibreboards, natural timbers and plastics. It has two carbide TCT tips for cleaner cutting edges and fast clearance of waste in all timber and timber based materials. Follows straight and curved profiles for crisp, professional detailing work on an edge. The PTFE coating minimises heat and resin build-up for increased cutter performance and longevity. 1/4in shank for easy control in smaller routers, 'K' marked to ensure safe working practices. Specification Cutting Diameter 32mm Cutting Depth 12.7mm (1/2in) Angle 45 Bearing 9.5mm Overall Length 62mm Shank Diameter 1/4in

See full description
Specifications for C049 x 1/4 TCT Bearing Guided Chamfer Cutter 45 12.7 x 32mm TREC04914TC
  • Cutting Diameter
    32.0mm
    32mm
  • MFR Part No.
    TREC04914TC
  • Cutting Depth
    12.7mm
  • Shank Size
    1/4in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome