C145 x 1/4 TCT Bearing Guided Slotting Cutter 6.3mm

Order Code: ZT1295230P

£39.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

This two wing slotting cutter is ideal for grooving and rebating operations. A 1/2in diameter bearing is supplied with every cutter. Depth of cut can be changed by purchasing alternative bearing sizes. T.C.T.Shank = 1/4in.C = 6.3 mm (Slots) Depth with standard cutter = 3/8in.

Specifications for C145 x 1/4 TCT Bearing Guided Slotting Cutter 6.3mm
  • MFR Part No.
    C145X1/4TC
  • Cutting Diameter
    31.8mm
  • Cutting Depth
    6.3mm
  • Shank Size
    1/4in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome