C168 x 1/4TC Guided Trimmer 6.35 x 25.4mm TREC16814TC

Order Code: ZT1295235P

£21.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The Trend C168 x 1/4TC Guided Trimmer has two flute carbide TCT tips. Used for trimming plastic or plywood overlays. Its 6.3mm diameter allows it to follow more intricate curves. 25.4mm cutting depth for replication of thin components with templates. Fitted with a bottom bearing guide for following an edge to trim laminates and veneers for a professional finish. PTFE coating to minimise heat and resin build-up, for increased cutter performance and longevity. All Trend router cutters also have a safety & lsquoK&rsquo mark insertion indicator on each shank to ensure a quick and easy set up, whether for handheld or table work.

See full description
Specifications for C168 x 1/4TC Guided Trimmer 6.35 x 25.4mm TREC16814TC
  • MFR Part No.
    C168X1/4TC
  • Cutting Diameter
    6.3mm
  • Shank Size
    14in
  • Cutting Depth
    25.4mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome