0
1
2
3
4
5
6

Dgplus Draining Groove Plus Jig + Dgcflf, Dgsssf Fan Templates

Order Code: ZT4133330S

£112.99 Inc VAT (20%)


Description

Scribe-Master DGPLUS Draining Groove PLUS Jig + DGCFLF, DGSSSF Fan Templates
The Scribe-Master DGPLUS package consists of the DGPLUS Draining Groove Jig, DGCFLF Curved Fan/Lightning Fan and DGSSSF Standard Slot/Straight Fan Templates. The DGCFLF and DGSSSF, multi groove inserts, give the ability to offer different groove patterns. The DGPLUS is a Versatile Draining Groove Jig with replaceable design templates & built in 0.5º fall.
Scribe-Master have been manufacturing high-quality jigs for major companies in the woodworking industry for the last eight years. ‘You've seen the jigs but you might not have heard the name'. Scribe-Master are the UK’s number-one name in Woodworking Jigs.

DGCFLF, DGSSSF Features:
With Flex-Tech to prevent bowing and improve accuracy.
Made from 12mm hardwearing CNC machined Compact Grade High Pressure Laminate.
Requires suitable plunge router with 30mm guide bush and R9.5mm cove cutter with long shank.
Must be used with the DG PLUS/PRO jig frame to maintain 0.5 degree fall.

DGCFLF, DGSSSF Specification:
Pitch - 45 mm to 75 mm
Groove length - 438 mm
Guide bush - 30 mm
Plunge router - 1/2-inch
Cutter - Cove R9.5 mm
Length - 500 mm
Width - 500 mm
Thickness - 12 mm

See full description
Specifications for Dgplus Draining Groove Plus Jig + Dgcflf, Dgsssf Fan Templates
  • Length
    500mm
  • Product Type
    Draining Groove Jig
  • Groove Length
    438mm
  • Thickness
    12mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome