TR30 x 1/2 TCT Shank Mounted Bearing Guided Profiler 19.1 x 50mm TRETR3012TC

Order Code: ZT1295372P

£69.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

Trend TR30 Trade Shank Mounted Guided Profiler with extra-long shank ideal for trimming and profiling timber, man-made board. Features 2mm micro grain tungsten carbide tips, for cutting the most abrasive materials to give extra-long life. The cutter is PTFE coated, indicated by distinctive black colouring. The guide profiler can be used on hardwood and softwood, fibreboard, plywood and particle board, and has the dimensions etched on the extra-long 40mm shanks, for quick identification. Specifications Shank 1/2in. Cutting Diameter 19.1mm. Cutting Length 50.0mm.

See full description
Specifications for TR30 x 1/2 TCT Shank Mounted Bearing Guided Profiler 19.1 x 50mm TRETR3012TC
  • MFR Part No.
    TR30X1/2TC
  • Cutting Diameter
    19.1mm
  • Cutting Depth
    50mm
  • Shank Size
    1/2in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome