0
1

Red Final Polishing Foams


Select
£6.99 Inc VAT (20%)


See all variants from £6.99

Description

A range of professional polishing foams for use with all makes of power tools. Offers a completesurface finishing solution. All pads are 150mm diameter x 50mm deep.
Red Final Polishing Foam
Ultra soft reticulated foam for final polishing/finishing. Designed to allow free flow of air.

Feature Attributes

Thickness:
50 mm
Material:
Foam
Attachment Type:
Threaded Centre Hole
Colour:
Red
Type:
Buffing and Polishing Foam
Compatible Tool Type:
Portable Power Tools
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome