Scotch-Brite High Productivity Black Floor Pad 17" 43cm 5XPADS

Scotch-Brite High Productivity Black Floor Pad 17" 43cm 5XPADS

Order Code: ZT2428200SCopy

£99.99 Inc VAT (20%)


Description

3M Scotch-Brite High Productivity Black Floor Pad 17" 43cm
3M™ Scotch-Brite™ Black High Productivity Floor Pads offer excellent efficiency and effectiveness in floor stripping operations. They quickly and thoroughly remove old floor floor finish, dirt and build up.
This premium quality floor pad consists of numerous very coarse, abrasive particles to allow maximum efficiency in removing floor finish.
It is highly durable, and offers consistent performance throughout its life time.
The flexible, open construction provides a range of benefits, such as increased effectiveness in stripping heavy build up, and better conformability to the floor surface.
The most aggressive stripping pad from 3M. Ideal open construction that resists loading and clogging.
Used for fast removal of floor finish and heavy dirt (e.g. concrete) with proven consistent stripping.
Pack of 5 Pads

See full description
Specifications for Scotch-Brite High Productivity Black Floor Pad 17" 43cm 5XPADS
  • Material
    Nylon
  • Colour
    Black
  • Product Type
    Pads & Bonnets
  • Size
    43cm / 17"

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome