Cylindrical Shank to CoroTurn SL Quick Change Dampened Adapter A570-3CD128126R

Order Code: ZT2638850S

£67,999.99 Inc VAT (20%)


Description

Functional Length: 3200 mm
Hand: R
Adaptive Interface Machine Direction: Cylindrical shank without clamping features -inch: 8
Coolant Entry Style Code: 1: axial concentric entry
Weight Of Item: 629 kg
Connection Diameter: 80 mm
Body Material Code: Steel
Adaptive Interface Workpiece Direction: SL (quick change) -straight -size 80
Maximum Overhang: 1955 mm
Coolant Exit Style Code: 1: axial concentric exit

See full description
Specifications for Cylindrical Shank to CoroTurn SL Quick Change Dampened Adapter A570-3CD128126R
  • MFR Part No.
    5722911
  • Hand Preference
    Right
  • Unit Measured
    Imperial
  • Body Material
    Steel
  • Coolant Exit Style
    1, axial concentric exit
  • Functional Length
    3200mm
  • Through Hole Function Property
    Yes
  • Maximum Overhang
    1955mm
  • Damping Property
    Yes
  • Connection Diameter
    203.2mm
  • CoroPak
    6.2
  • Weight
    629kg
  • Body Diameter
    8in
  • Coolant Entry Style
    1, axial concentric entry

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome