0
1
2
3
4

STST1-70355 Junior Folding Saw Horse

Order Code: ZT1002694X

£37.99 Inc VAT (20%)
£39.995% off


Description

Designed with a v-groove to hold various materials in place, these Stanley® sawhorses can hold up to 362kg, whilst being lightweight, compact and therefore easy to transport and store. They also have a tray that conveniently holds your tools. The set comes with two folding sawhorses.

Features and Benefits
• Its lightweight design and compact size allows for portability
• Rubber anti-slip foot guards ensure a sturdy base whilst you work
• A tray in the lower section doubles as extra storage
• V-Grooves allow for a sturdy hold of your materials as you work
• Folds flat for ease of storing it away when you're not using it

Typical Applications
• Its portable nature and lightweight stature makes it ideal for use on site

Notes
• No tools or work materials included

See full description
Specifications for STST1-70355 Junior Folding Saw Horse
  • Weight
    4.8kg
  • Additional Features
    Anti-slip rubber pads on feets
    Non-slip rubber inserts in the top
    All plastic construction
  • MFR Part No.
    STST1-70355
  • Load Capacity
    362kg
  • Product Type
    Folding Sawhorse
  • Width
    575mm
  • Height
    810mm
  • Colour
    Black
  • Material
    Plastic
  • Type
    Saw Horse