10/12" Adjustable Hacksaw Frame

Order Code: ZT1002659X

£11.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.990%
5 +£11.157%


Description

Die-cast ‘D’ style handle for user comfort and control. Epoxy coated tubular steel frame for strength and rigidity. The blade can be set at 90° to the frame to allow cutting in areas with restricted access. Wing nut blade tensioning. Accepts 250mm (10”) and 300mm (12”) blades. Supplied with blade.

Specifications for 10/12" Adjustable Hacksaw Frame
  • Minimum Blade Length
    250mm
  • Positions
    90°
  • Saw Tooth Size
    18TPI
  • Throat Depth
    100mm
  • Frame Material
    Steel
  • Compatible Materials
    Metal
    Plastic
  • Handle Shape
    D-shape
  • Type
    Hacksaw Frame
  • Handle Material
    Die Cast Aluminium
  • Blade Length
    250mm
  • Tension Adjustment Style
    Manual
  • Maximum Blade Length
    300mm
  • Blade Material
    Bi-metal
  • Overall Length
    475mm
  • Insulated
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome