10505542 TGT Xpert Coarse 7T/8P Saw

10505542 TGT Xpert Coarse 7T/8P Saw

Order Code: ZT1008936XCopy

£15.99 Inc VAT (20%)


Description

10505542
A coarse tooth handsaw suited for laminated boards, plasterboard and fast ripping cuts. 1mm thick rigid nose blade is designed to offer maximum blade stability and features triple ground teeth 8TPI for ultimate cutting performance. The soft grip handle with finger guide is designed to offer maximum comfort during prolonged use. Suitable for cutting hardwood, softwood, rough timber, board sheet, plasterboard and worktop.

See full description
Specifications for 10505542 TGT Xpert Coarse 7T/8P Saw
  • Protection Features
    Anti-rust
  • Teeth per Inch
    8TPI
  • MFR Part No.
    10505542
  • Type
    Hand Saw
  • Blade Material
    Steel
  • Blade Length
    560mm
  • Cutting Style
    Rip
  • Handle Material
    Polymer Elastomer
  • Compatible Materials
    Hardwood
    Plasterboard
    Softwood
    Timber
  • Blade Coating/Finish
    Lacquer
  • Saw Tooth Size
    8TPI
  • Insulated
    No
Product Reviews -
3 years ago by Mark
as said already, da da da da

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome