145 Heavy Duty Hightensionhacksawframe

Order Code: ZT3308314S

£21.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£21.990%
5 - 9£21.114%
10 - 19£20.238%
20 +£19.3512%


Description

145
Professional quality high tension hacksaw frame, providing an easy to use adjustment handle, comfortable rubber handle and an ergonomic grip. Six turns of the adjustment handle will tension the blade up to 2000kgs/cm sq. High tension keeps the blade from twisting and binding in even the most aggressive applications. Mounting pins keep the blade secure even when the tension is released. Supplied complete with one Bi-Metal Unique Safe-Flex Blade.

See full description
Specifications for 145 Heavy Duty Hightensionhacksawframe
  • Type
    Junior Hacksaw
  • Insulated
    No
  • Blade Material
    Bi-Metal

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome