B9522 22"X8PTS Hard Point Saw

B9522 22"X8PTS Hard Point Saw

Order Code: ZT1008978XCopy

£8.99 Inc VAT (20%)
£9.293% off


Description

Universal fast cut finish, High carbon Sheffield steel blade. 8 ppi hardpoint teeth - last up to 5 times longer than conventional teeth. Fitted with suregrip handle.
Length. 22" x 8pts.

Specifications for B9522 22"X8PTS Hard Point Saw
  • Insulated
    No
  • Blade Length
    560mm
  • Blade Material
    Bi-Metal
  • Type
    Hand Saw