FMHT0-20559 FatMax Folding Plasterboard Saw 110mm (4")

FMHT0-20559 FatMax Folding Plasterboard Saw 110mm (4")

Order Code: ZT2602751S

£16.99 Inc VAT (20%)


Description

Stanley FMHT0-20559 Fatmax Folding Jab Saw The Stanley FatMax FMHT0-20559 folding jab saw is designed for efficient cutting through plasterboard. It has a three-blade locking angle mechanism at 90°, 135° and 180° with triple bevelled toothing for easier cutting that is up to 50% faster than other models. The blade folds away for maximum safety and ease of storage. Features: 3 locking positions at 90, 135, 180 degrees make this saw ideal for corner or ceiling cuts / better leverage 3 sided JetCut tooth cuts on the push and pull stroke – 50% faster than traditional tooth designs 8TPI blade is ideal for cutting through plasterboard Fold away storage – for safety Locking mechanism locks the blade in open and closed positions for safety and convenience Soft grip handle for added comfort An ultra-hard tooth with a sharpened tip to punch through plasterboard Specification: No. of teeth: 7 per Inch Blade length in mm: 110mm Net weight: 0.187kg

See full description
Specifications for FMHT0-20559 FatMax Folding Plasterboard Saw 110mm (4")
  • Product Type
    Folding Plasterboard Saw
  • Teeth per Inch
    8TPI
  • Handle Material
    Soft Grip
  • Weight
    0.19kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome