KP200 Heavy Duty Hydraulic Hacksaw

Order Code: ZT1028544X

£6,199.99 Inc VAT (20%)


Description

Model KP200 Round Cutting Cap. 200mm.
Complete hydraulic system. Infinitely variable saw feed pressure control. Complete electric components with motor protection. Recalculating coolant system. Adjustable material length stop. Clamping device for short ends. Equalising bar for jaws.
Nesting fixture for multiple sawing of stacked bars, small rounds and tubing. Material support stand. One saw blade ready for cutting. One set of necessary tools and tool box. One grease gun. Instruction manual and parts list.

Specifications
90° max.: 200mm.
Capacity: 190 x 200mm.
45° max: 90mm.
Capacity: 190 x 90mm.
Stroke length: 120mm.
Strokes/min: 110, 140.
Blade size: 350 x 32mm.
Main motor: 4ph, 1hp.
Size (L x W x H): 120 x 51 x 79cm.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome