0
1
2
3

Multifunctional saw blade-l.300mm turnable

Order Code: ZT2469993S

£28.99 Inc VAT (20%)


Description

Saw blade and bracket can be turned through 90º = saw blade parallel to the wall and floor Bracket can be turned through 180º = low height for use in tight spaces Easy to tension and adjust Very lightweight Hand protection Dual-material handle, for easy handling Supplied with HSS bi-metal saw blade (24 tpi) For metal, plastic, wood, etc.

Specifications for Multifunctional saw blade-l.300mm turnable
  • Product Type
    Hacksaw
  • Handle Material
    Dual-material handle
  • Appropriate For
    Metal
  • Length
    300mm
  • Leaf Length
    300
  • Height
    150mm