Pulling Saw Double Edge 10"

Order Code: ZT3075126S

£27.99 Inc VAT (20%)


Description

The Planet Double Edge Pulling Saw is a precision cutting tool designed to make clean, efficient cuts through a variety of materials. The saw features a 10" thin, flexible blade with razor sharp teeth that cut cleanly and quickly through wood, plastic, and other materials.

The saw's double-edge design allows you to cut with its fine or aggressive teeth, making it an efficient tool for a wide range of cutting tasks. One side of the blade has larger teeth that are ideal for rough cuts, while the other side has smaller teeth for more precise cuts.

The saw's lightweight and ergonomic handle provides a comfortable grip, making it easy to control and maneuver the blade. The handle is made of durable rubber and can be removed by pressing a button, allowing for easy replacement or cleaning.

The Planet Double Edge Pulling Saw is a versatile tool that can be used for a variety of applications, including cutting dovetails, tenons, and other precision joints. The flexible blade also allows it to be used for flush cuts, making it a valuable tool for finishing work.

The saw's blade is made of high-quality steel and the teeth are sharpened using a precision grinding process, ensuring that they are consistently sharp and able to make clean cuts. Overall, the Planet Double Edge Pulling Saw is a reliable and versatile tool that is ideal for precision cutting tasks.

Double Edge Pulling Saw: PS023

See full description
Specifications for Pulling Saw Double Edge 10"
  • Product Type
    Pulling Saw
  • Number of Pieces
    1
  • Handle Material
    Rubber

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome