Toolbox Hardpoint Handsaw 350mm (14in) 16 TPI FAISAWTB14
0
1

Toolbox Hardpoint Handsaw 350mm (14in) 16 TPI FAISAWTB14

Order Code: ZT1460487S

£13.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£13.390%
5 - 9£12.854%
10 - 19£12.328%
20 +£11.7812%

Order by 2pm, get it Tomorrow

Description

The Faithfull Toolbox Handsaw features a 350mm long blade making it ideal for storing in a toolbox. The 0.7mm thick, spring steel blade has been correctly hardened and tempered for strength and to minimise whip and vibration. Triple ground and hardened teeth offer fast cutting performance and excellent sawdust removal. The ergonomic, soft grip handle is designed to be comfortable for use over long periods and incorporates 90 and 45 angles for easy marking of the workpiece. Ideal for cutting hardwood, softwood, rough timber, board sheet and floorboards. Specification Length 350mm (14in) TPI 16

See full description
Specifications for Toolbox Hardpoint Handsaw 350mm (14in) 16 TPI FAISAWTB14
  • Type
    Hardpoint
  • MFR Part No.
    FAISAWTB14
  • Length
    350mm
  • Teeth per Inch
    16
  • Saw Type
    Hardpoint

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome