Universal Sharp Cut Saw 550mm/22"

Order Code: ZT4959593S

£15.99 Inc VAT (20%)


Description

Stanley Universal Sharp Cut Saw 550mm/22" The STANLEY� Sharpcut� 22"/550mm saw has 7TPI for a universal cut. The 2pt double ground teeth cut on the push stroke and the inductioned hardened teeth stay sharper for longer. The blade features a 45� and 90� angle guide for quick marking before cuts and the 0.85mm blade thickness reduces blade flex 'wobble' for better control. A bi-material handle with a rubber overmould a finger rest area makes this saw reassuringly easy to use.

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Universal Sharp Cut Saw 550mm/22"
  • Blade Thickness
    0.85mm
  • Product Type
    Sharp Cut Saw

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome