Xpert Coarse Handsaw 550mm (22in) 8 TPI JAK10505542

Xpert Coarse Handsaw 550mm (22in) 8 TPI JAK10505542

Order Code: ZT1460995S

£25.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

IRWIN Jack coarse tooth handsaw ideally suited for laminated boards, plasterboard and fast ripping cuts. The 1 mm thick rigid nose blade is designed to offer maximum blade stability and features triple ground teeth 8 TPI for ultimate cutting performance. Deep gullets positioned along the cutting edge further enhance the cutting performance through greater volume removal of waste material. The soft grip handle with finger guide is designed to offer maximum comfort during prolonged use and is securely fixed to the blade for added safety. Suitable for cutting the following timber- Hardwood Softwood Rough Timber Board Sheet Plasterboard Worktop Teeth 8 TPI.Length 550mm (22 in)

See full description
Specifications for Xpert Coarse Handsaw 550mm (22in) 8 TPI JAK10505542
  • MFR Part No.
    JAK10505542
  • Length
    550mm
  • Teeth per Inch
    8

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome