Anti-Tamper Fencing Tool Double-Ended PRI31201

Order Code: ZT1289868P

£33.99 Inc VAT (20%)


Description

The Priory Anti-Tamper Fencing Tool is a double-ended tool that combines a 7/16in socket for traditional fencing couplers with a security prong socket for the anti-tamper couplers which are used on some sites. Fully manufactured in the UK.

Specifications for Anti-Tamper Fencing Tool Double-Ended PRI31201
  • MFR Part No.
    PRI31201TAG
  • Type
    Double Ended
  • Podger Type
    Double Ended
  • Number of Pieces
    1
  • Material
    Steel
  • Overall Length
    25mm
  • Single Or Double End
    Double End
  • Spanner Size
    7/16in
  • Finish/Coating
    Zinc Plated
  • Metric Or Imperial
    Imperial

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome