GSR 18 V-60 FCC FlexiClick Professional Drill Driver with 1X GFA18-M Metal Chuck Adaptor in L-BOXX Body Only Version - No Batteries Or Charger Supplied - 0 601 9G7 102
0
1

GSR 18 V-60 FCC FlexiClick Professional Drill Driver with 1X GFA18-M Metal Chuck Adaptor in L-BOXX Body Only Version - No Batteries Or Charger Supplied - 0 601 9G7 102

Order Code: ZT1254247X

£269.99 Inc VAT (20%)

Currently unavailable

Description

Tool Features:

• Convenient handling thanks to the short head length and new handle shape.

• The FlexiClick system provides the optimum solution in every work situation.

• Easy to operate.

• FlexiClick adaptors can be locked in 16 different positions through 360° without removing them from the cordless screwdriver.

• Brushless EC motor prolongs motor lifetime and maximum battery run-time.

• Precision clutch prevents over-tightening of screws.

• Kickback control sensors detect a sudden blockage, the motor switches off within a fraction of a second.

• Electronic Motor Protection uses an integrated temperature sensor management system to safeguard against overloads.

See full description
Specifications for GSR 18 V-60 FCC FlexiClick Professional Drill Driver with 1X GFA18-M Metal Chuck Adaptor in L-BOXX Body Only Version - No Batteries Or Charger Supplied - 0 601 9G7 102
  • Number of Batteries Supplied
    0
  • Chuck Size
    13mm
  • Wood Drilling Capacity
    38mm
  • Battery Type
    Lithium-Ion
  • Weight
    1.8 (inluding battery)kg
  • Contents
    Metal Chuck Adapter GFA 18-M Professional
    L-Boxx Inlay for Tool
    GSR 18V-60 FCC Flexiclick Screwdriver
    L-BOXX 136
  • Model Number
    GSR 18V-60 FCC
  • MFR Part No.
    0 601 9G7 102
  • Torque Range
    31 - 60
  • Voltage
    18V
  • Steel Drilling Capacity
    13mm
  • Brushed or Brushless
    Brushless
  • No Load Speed
    Hi: 0 to 1900rpm
    Lo: 0 to 600rpm
  • Capacity
    Wood Drilling Capacity: 38 mm
    Steel Drilling Capacity: 13 mm
  • Power Source
    Cordless
  • Chuck Capacity
    13mm
  • Chuck Type
    Keyless
  • Item
    Cordless Drill Driver
  • Includes
    GSR 18V-60 FCC Flexiclick Screwdriver
    Metal Chuck Adapter GFA 18-M Professional
    L-Boxx 136
    L-Boxx Inlay for Tool

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome