1/4" (4-PT) to 1/4" Bit (6-PT) Insulated Adapter 1000 V

1/4" (4-PT) to 1/4" Bit (6-PT) Insulated Adapter 1000 V

Order Code: ZT3614170S

£13.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£13.290%
5 +£12.635%


Description

Designed to adapt 1/4in. square drive tools to 1/4in. hexagonal drive, insulated bits, this adaptor from Kennedy® features multi-layer insulation to isolate against up to 1000 volts of electricity.

Features and Benefits
• Printed size and safety information on the adaptor body for easy identification
• Insulated with multi-layer safety dip to isolate against up to 1000 volts of electricity
• Conveniently adapts square drives to hexagonal drives

Standards
• IEC 60900

See full description
Specifications for 1/4" (4-PT) to 1/4" Bit (6-PT) Insulated Adapter 1000 V
  • Overall Length
    23mm
  • Standards Met
    IEC60900
  • Number of Pieces
    1
  • Product Type
    Hex Bit Adaptor
  • Drive Type
    Square
  • Drive Size
    1/4in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome