1/4" (Inside) - 3/8" (Outside) Insulated Adapter 1000 V

1/4" (Inside) - 3/8" (Outside) Insulated Adapter 1000 V

Order Code: ZT3614292S

£16.29 Inc VAT (20%)


Description

Designed to adapt 1/4in. inside bit into a 3/8in. outside insulated bit, this convenient insulated adaptor from Kennedy® features multi-layers of safety insulation to isolate against up to 1000 volts of electricity.

Features and Benefits
• Sizing information printed on the adaptor body for easy identification
• Multi-layered insulation isolates against up to 1000 volts
• Converts 1/4in bit to a 3/8in. bit for maximum convenience
• Ball-locking mechanism provides a secure attachment

Standards
• IEC 60900

See full description
Specifications for 1/4" (Inside) - 3/8" (Outside) Insulated Adapter 1000 V
  • Standards Met
    IEC60900
  • Number of Pieces
    1
  • Overall Length
    23mm
  • Product Type
    Ratchet Adaptor
  • Drive Size
    1/4 to 3/8in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome