0
1
2

Universal Joint Bit Adapter Set 3 Piece

Order Code: ZT2748488S

£20.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£20.990%
5 - 9£20.154%
10 +£19.318%


Description

This set of 3 universal joint bit adaptors efficiently convert standard 1/4in. and 5/16in. shank bits to socket drives.

Features and Benefits
• 1/4"D universal joint adaptor takes 1/4" shank bits, 1/4"D universal joint adaptor takes 5/16" shank bits, 3/8"D universal joint adaptor takes 1/4" shank bits
• The conversion of bits to socket drive are ideal for confined and tight areas
• Manufactured from chrome vanadium for high strength and durability

Typical Applications
• For use on 1/4in. and 5/16in. shank bits for general use

See full description
Specifications for Universal Joint Bit Adapter Set 3 Piece
  • MFR Part No.
    7255
  • Number of Pieces
    3
  • Bit Material
    Chrome Vanadium
  • Product Type
    Bit Adaptor