15-Piece Ratchet Precision Screwdriver & Bit Set

Order Code: ZT3085416S

£8.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.390%
5 - 9£8.054%
10 - 19£7.728%
20 - 49£7.3812%
50 +£7.0516%


Description

15pc Ratchet Precision Screwdriver & Bit Set
Aluminium ratchet screwdriver handle with swivel top. 14pc x 28mm precision bits SL0.4 x 2mm, 0.4 x 2.5mm, PH00, PH0, PH1, PZ0, PZ1, Star T5, T6, T7. Hex 0.9, 1.3, 2.0, 2.5mm

Specifications for 15-Piece Ratchet Precision Screwdriver & Bit Set
  • Product Type
    Screwdriver & Bit Set
  • Number of Pieces
    15
  • Bit Length
    28mm
  • Tip Type
    Hex
  • Handle Material
    Aluminium

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome