E160804 59 Piece 1/4" Hex Screwdriver Bit Set with Ratchet Screwdriver

Order Code: ZT3137459S

£69.99 Inc VAT (20%)


Description

E160804 59 piece 1/4" hex screwdriver bit set with angle ratchet screwdriver in tough case.

Contents
• 25mm Hex Bits: PH1(x3), PH2(x4), PH3, PZ1(x3), PZ2(x3), PZ3, Slotted 3mm, Slotted 4mm(x3), Slotted 4.5mm, Slotted 5mm, Slotted 5.5mm(x2), Slotted 6mm, Slotted 6.5mm(x2), Slotted 8mm, Hex 2mm(x2), Hex 3mm, Hex 4mm(x2), Hex 5mm(x2), Hex mm6(x2), T10, T15(x2), T20(x2), T25(x2), T30(x2), T40(x2), TT10, TT15(x2), TT20(x2), TT25(x2), TT30(x2), TT40
• 1x Ratchet revolver bit holder screwdriver

See full description
Specifications for E160804 59 Piece 1/4" Hex Screwdriver Bit Set with Ratchet Screwdriver
  • MFR Part No.
    E160804
  • Shank Shape
    Hex
  • Bit Type
    Torx
    Hexagon
    Phillips
    Slotted
    Pozidrive
  • Number of Pieces
    59

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome